NILOS
NILOS
30210 AV
NILOS NILOS
描述
NILOS-RING 30210AV ; 密封/密封圈、O型圈
Bearing Seal Ring; Metal Seal; 87.5MM Outer Diameter; 50MM Inner Diameter; 0.3MM Width; 5.1MM Thickness; For Single Row Taper Roller Bearings
制造商部件号
30210 AV
BDI部件号
1249709
详情
16.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/30210-AV/p/1249709
单价(不含税)
¥16.00 / 套
¥41.00 / 套 BDIExpress
¥41.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316578005822
重量 / Kilogram
0.01
Product Group - BDI
S02234
名称
Ring
关键字串
Seal Bearing
产品明细
Bearing Seal Ring
产品规格
Metal Seal; 87.5MM Outer Diameter; 50MM Inner Diameter; 0.3MM Width; 5.1MM Thickness
详细描述
Bearing Seal Ring; Metal Seal; 87.5MM Outer Diameter; 50MM Inner Diameter; 0.3MM Width; 5.1MM Thickness; For Single Row Taper Roller Bearings