SKF
SKF
400255 / 25 VS V
SKF SKF
描述
SKF 400255 ; 密封/油封
V Ring Seal; V Ring; 0.95" - 1.07" Shaft Diameter Range; 25mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.354 +/- 0.03" Fitted Width; VR2 Seal Construction; Fluoroelastomer Material
制造商部件号
SKF 400255
BDI部件号
1244945
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/400255-25-VS-V/p/1244945
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0085311044196
重量 / Kilogram
0.011
Product Group - BDI
S02252
名称
Seal
关键字串
V Ring
重量/磅
0.024
产品明细
V Ring Seal
产品规格
V Ring; 0.95" - 1.07" Shaft Diameter Range; 25mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.354 +/- 0.03" Fitted Width; VR2 Seal Construction; Fluoroelastomer Material
详细描述
V Ring Seal; V Ring; 0.95" - 1.07" Shaft Diameter Range; 25mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.354 +/- 0.03" Fitted Width; VR2 Seal Construction; Fluoroelastomer Material

