对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

45X75 LSTO https://www.bdiexpress.com/medias/INDNILSEALXX-LSTO-300X300.jpg?context=bWFzdGVyfHJvb3R8ODYwMHxpbWFnZS9qcGVnfGFHRTNMMmhsWWk4eE1ERTBNVGt4T1RRME5UQXlNaTlKVGtST1NVeFRSVUZNV0ZoZlRGTlVUMTh6TURCWU16QXdMbXB3Wnd8NjNiZjVmMmQxYjU5MjliN2IyY2ZjZDRiYzliYjAzMTQyMGViODU3YmNlMzViM2JhYzA3MjFlZDkxZjM2MWNjMw
1252842 密封装置 

NILOS NILOS

45X75 LSTO

描述

NILOS RING:45*75 LSTO ; 密封/密封圈、O型圈

Bearing Seal Ring; Metal Seal; 75MM Outer Diameter; 45MM Inner Diameter; 4MM Width; For Roller Bearing

制造商部件号

45X75 LSTO

BDI部件号
1252842

详情

76.0 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) ¥76.00 / 套
¥162.00 / 套
BDIExpress
订购量

库存

BDI-中国: 162

全球库存

分类
品牌
制造商名称
SKF
最低订购量
EAN条码
7316578010369
重量 / Kilogram
0.068
Product Group - BDI
S02250
名称
Ring
关键字串
Seal Bearing
产品明细
Bearing Seal Ring
产品规格
Metal Seal; 75MM Outer Diameter; 45MM Inner Diameter; 4MM Width
详细描述
Bearing Seal Ring; Metal Seal; 75MM Outer Diameter; 45MM Inner Diameter; 4MM Width; For Roller Bearing