对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

7212 AVH https://www.bdiexpress.com/medias/INDNILRINGXX-AV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxODZ8aW1hZ2UvanBlZ3xhR1ppTDJneU15OHhNRFV3TnpRNU56WXpOVGczTUM5SlRrUk9TVXhTU1U1SFdGaGZRVlpmTXpBd2VETXdNQzVxY0djfDAzNTc4ZTk1ZWExMzc3NmMyNmJmMzRkYTBiZTQ5OTRiOWJlMDMzNzI0MTkwMTIwM2UwMjVkOWY4YjI5OTc0NGM
1295232 密封装置 

NILOS NILOS

7212 AVH

描述

NILOS RING 7212AVH ; 密封/密封盖

Bearing Seal Ring; Metal Seal; 105.8MM Outer Diameter; 60MM Inner Diameter; 3MM Width; 0.3MM Thickness; For Single Row Angular Contact Ball Bearings

制造商部件号

7212 AVH

BDI部件号
1295232

详情

38.0 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) ¥38.00 / 套 BDIExpress
订购量

库存

BDI-中国: 20

全球库存

分类
品牌
制造商名称
SKF
最低订购量
EAN条码
7316578019294
重量 / Kilogram
0.016
Product Group - BDI
S02234
名称
Ring
关键字串
Seal Bearing
产品明细
Bearing Seal Ring
产品规格
Metal Seal; 105.8MM Outer Diameter; 60MM Inner Diameter; 3MM Width; 0.3MM Thickness
详细描述
Bearing Seal Ring; Metal Seal; 105.8MM Outer Diameter; 60MM Inner Diameter; 3MM Width; 0.3MM Thickness; For Single Row Angular Contact Ball Bearings