GMN BEARINGS
GMN BEARINGS
L110X130X15
GMN BEARINGS GMN BEARINGS
描述
GMN BEARINGS L110X130X15
Labyrinth Seal; 110MM Inside Diameter; 130MM Outside Diameter; 15MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring
制造商部件号
L110X130X15
BDI部件号
23973502
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/L110X130X15/p/23973502
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.29
Product Group - BDI
S02250
名称
Seal
关键字串
Labyrinth
重量/磅
0.63934
产品明细
Labyrinth Seal
产品规格
110MM Inside Diameter; 130MM Outside Diameter; 15MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring
详细描述
Labyrinth Seal; 110MM Inside Diameter; 130MM Outside Diameter; 15MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring