对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

M25X37X10 https://www.bdiexpress.com/medias/INDGMNLBSEAL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMwOTF8aW1hZ2UvanBlZ3xhR0U0TDJneE5pOHhNRFUwTlRFeU9ETXdPRGMyTmk5SlRrUkhUVTVNUWxORlFVeGZUVjh6TURCNE16QXdMbXB3Wnd8M2MwZTU4NzE1ZGQ2ZTg4MGExMDMzNGMzYTJiZTIxZjZjNzE5M2I0ZGJkYjNiMDViYWVjYTQ1YjY3N2RlMDgyMg
22494550 密封装置 

GMN BEARINGS GMN BEARINGS

M25X37X10

描述

GMN BEARINGS M25X37X10

Labyrinth Seal; 25MM Inside Diameter; 37MM Outside Diameter; 10MM Width; M Series; Steel Inner Ring; Aluminum Outer Ring; With Drain Groove

制造商部件号

M25X37X10

BDI部件号
22494550

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
GMN BEARINGS
最低订购量
重量 / Kilogram
0.03
Product Group - BDI
S02250
名称
Seal
关键字串
Labyrinth
重量/磅
0.06614
产品明细
Labyrinth Seal
产品规格
25MM Inside Diameter; 37MM Outside Diameter; 10MM Width; M Series; Steel Inner Ring; Aluminum Outer Ring; With Drain Groove
详细描述
Labyrinth Seal; 25MM Inside Diameter; 37MM Outside Diameter; 10MM Width; M Series; Steel Inner Ring; Aluminum Outer Ring; With Drain Groove