https://www.bdiexpress.com/medias/INDXXXXXXXXX-605-13995-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1MTh8aW1hZ2UvanBlZ3xhREEwTDJneU15OHhNRFExTURrd01EY3hNelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZOakExWHpFek9UazFYek13TUhnek1EQXVhbkJufGQzODk0ZDYwNTFiNjBlN2YxOTUyM2QxZjQxYTUwMzc4YjNiODdkM2Y1YjdkNjVkNTQwNjZkYTk0MTVmMzRiY2Q
https://www.bdiexpress.com/medias/INDXXXXXXXXX-605-13995-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1MTh8aW1hZ2UvanBlZ3xhREEwTDJneU15OHhNRFExTURrd01EY3hNelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZOakExWHpFek9UazFYek13TUhnek1EQXVhbkJufGQzODk0ZDYwNTFiNjBlN2YxOTUyM2QxZjQxYTUwMzc4YjNiODdkM2Y1YjdkNjVkNTQwNjZkYTk0MTVmMzRiY2Q
PRECISION BRAND PROD
PRECISION BRAND PROD
13995
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 13995
O-Ring Kit; 350 Piece; BUNA-N 70 Rubber Material; Includes 15 Each of 2MM X 3MM, 15 Each of 2MM X 4MM, 15 Each of 2MM X 5MM, 15 Each of 2MM X 6MM, 15 Each of 2MM X 8MM, 15 Each of 2MM X 10MM, 15 Each of 2MM X 12MM, 10 Each of 2MM X 14MM, 10 Each of 2MM X 20MM, 15 Each of 2.5MM X 10MM, 15 Each of 2.5MM X 12MM, 15 Each of 2.5MM X 14MM, 15 Each of 2.5MM X 15MM, 15 Each of 2.5MM X 16MM, 10 Each of 2.5MM X 17MM, 10 Each of 2.5MM X 19MM, 15 Each of 3MM X 19MM, 15 Each of 3MM X 20MM, 15 Each of 3MM X 22MM, 15 Each of 3MM X 24MM, 10 Each of 3MM X 25MM, 10 Each of 3MM X 27MM, 10 Each of 3MM X 28MM, 10 Each of 3MM X 30MM, 10 Each of 3MM X 32MM, 5 Each of 3MM X 33MM, 5 Each of 3MM X 35MM, 5 Each of 3MM X 36MM and 5 Each of 3MM X 38MM O-Ring; Handy Kit For Shop Toolroom or Toolbox
制造商部件号
13995
BDI部件号
18243191
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/O%E5%9E%8B%E7%8E%AF-V%E5%9E%8B%E7%8E%AF/13995/p/18243191
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0698158139958
重量 / Kilogram
0.509
Product Group - BDI
S02252
名称
Kit
关键字串
O-Ring
制造商内部编号
13995
产品明细
O-Ring Kit
产品规格
350 Piece; BUNA-N 70 Rubber Material
详细描述
O-Ring Kit; 350 Piece; BUNA-N 70 Rubber Material; Includes 15 Each of 2MM X 3MM, 15 Each of 2MM X 4MM, 15 Each of 2MM X 5MM, 15 Each of 2MM X 6MM, 15 Each of 2MM X 8MM, 15 Each of 2MM X 10MM, 15 Each of 2MM X 12MM, 10 Each of 2MM X 14MM, 10 Each of 2MM X 20MM, 15 Each of 2.5MM X 10MM, 15 Each of 2.5MM X 12MM, 15 Each of 2.5MM X 14MM, 15 Each of 2.5MM X 15MM, 15 Each of 2.5MM X 16MM, 10 Each of 2.5MM X 17MM, 10 Each of 2.5MM X 19MM, 15 Each of 3MM X 19MM, 15 Each of 3MM X 20MM, 15 Each of 3MM X 22MM, 15 Each of 3MM X 24MM, 10 Each of 3MM X 25MM, 10 Each of 3MM X 27MM, 10 Each of 3MM X 28MM, 10 Each of 3MM X 30MM, 10 Each of 3MM X 32MM, 5 Each of 3MM X 33MM, 5 Each of 3MM X 35MM, 5 Each of 3MM X 36MM and 5 Each of 3MM X 38MM O-Ring; Handy Kit For Shop Toolroom or Toolbox

