

GARLOCK
GARLOCK
9900 1.125IN ID X 1.5IN OD X 1/16IN THK
GARLOCK GARLOCK
描述
GARLOCK 9900 1.125IN ID X 1.5IN OD X 1/16IN THK
O-Ring; 1-1/8" Inside Diameter; 1-1/2" Outside Diameter; 1/16" Thickness; Mahogany Color; Carbon Fibers With Nitrile Binder
制造商部件号
9900 1.125IN ID X 1.5IN OD X 1/16IN THK
BDI部件号
25275442
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/O%E5%9E%8B%E7%8E%AF-V%E5%9E%8B%E7%8E%AF/9900-1-125IN-ID-X-1-5IN-OD-X-1-16IN-THK/p/25275442
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S02180
名称
O-Ring
产品明细
O-Ring
产品规格
1-1/8" Inside Diameter; 1-1/2" Outside Diameter; 1/16" Thickness; Mahogany Color; Carbon Fibers With Nitrile Binder
详细描述
O-Ring; 1-1/8" Inside Diameter; 1-1/2" Outside Diameter; 1/16" Thickness; Mahogany Color; Carbon Fibers With Nitrile Binder