https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095651-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjB8aW1hZ2UvanBlZ3xhR0ptTDJnd05TOHhNRFExTkRBMk5UZzBNREUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVMk5URmZNekF3ZURNd01DNXFjR2N8NTY2OGIwNGQ1YTk4YTZmNDY3OTgxNGUwOTg3YmZiMDA0MGViNzI2YzE2MjIzNTYyMTRiNmM0OWQxNzFhODVmOA
MISUMI
MISUMI
S80-1A
MISUMI MISUMI
描述
MISUMI S80-1A
O-Ring; 79.5MM Inside Diameter; 83.5MM Outside Diameter; 2MM Cross Section; S Series; Nitrile Rubber Material; 70 Hardness
制造商部件号
S80-1A
BDI部件号
25198197
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/O%E5%9E%8B%E7%8E%AF-V%E5%9E%8B%E7%8E%AF/S80-1A/p/25198197
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S02252
名称
O-Ring
产品明细
O-Ring
产品规格
79.5MM Inside Diameter; 83.5MM Outside Diameter; 2MM Cross Section; S Series; Nitrile Rubber Material; 70 Hardness
详细描述
O-Ring; 79.5MM Inside Diameter; 83.5MM Outside Diameter; 2MM Cross Section; S Series; Nitrile Rubber Material; 70 Hardness