USA SEALING
USA SEALING
ZUSASES-31
USA SEALING USA SEALING
描述
USA SEALING ZUSASES-31
PTFE Spring Energized Rod Seal For 1-1/2" Rod or 1-3/4" Piston Bore, Black Color, Also Known as Spring Loaded Seals, These Provide Excellent Sealing Performance at Low Pressure and Withstand a Wide Range of Temperatures and Chemicals, Graphite Filler Provides Greater Wear Resistance and Strength
制造商部件号
ZUSASES-31
BDI部件号
23731802
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/O%E5%9E%8B%E7%8E%AF-V%E5%9E%8B%E7%8E%AF/ZUSASES-31/p/23731802
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005261238
重量 / Kilogram
0.045
Product Group - BDI
S02252
名称
Seal
关键字串
Rod
产品明细
Rod Seal
产品规格
PTFE Spring Energized Rod Seal For 1-1/2" Rod or 1-3/4" Piston Bore, Black Color
详细描述
PTFE Spring Energized Rod Seal For 1-1/2" Rod or 1-3/4" Piston Bore, Black Color, Also Known as Spring Loaded Seals, These Provide Excellent Sealing Performance at Low Pressure and Withstand a Wide Range of Temperatures and Chemicals, Graphite Filler Provides Greater Wear Resistance and Strength