USA SEALING
USA SEALING
ZUSASSR-R-14
USA SEALING USA SEALING
描述
USA SEALING ZUSASSR-R-14
Silicone Foam Ring, 3" Inside Diameter X 3-1/4" Outside Diameter X 1/8" Thick, Red Color, Used For Filling Gaps, Making Circular Seals, Or Fabricated Into Round Parts Such as Spacers, Washers, Or Stoppers, Silicone is The Go to Choice For High Temperature Applications
制造商部件号
ZUSASSR-R-14
BDI部件号
23753585
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/O%E5%9E%8B%E7%8E%AF-V%E5%9E%8B%E7%8E%AF/ZUSASSR-R-14/p/23753585
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005262785
重量 / Kilogram
0.045
Product Group - BDI
R00104
名称
Ring
产品明细
Ring
产品规格
Silicone Foam Ring, 3" Inside Diameter X 3-1/4" Outside Diameter X 1/8" Thick, Red Color
详细描述
Silicone Foam Ring, 3" Inside Diameter X 3-1/4" Outside Diameter X 1/8" Thick, Red Color, Used For Filling Gaps, Making Circular Seals, Or Fabricated Into Round Parts Such as Spacers, Washers, Or Stoppers, Silicone is The Go to Choice For High Temperature Applications