USA SEALING
USA SEALING
ZUSATST008
USA SEALING USA SEALING
描述
USA SEALING ZUSATST008
PTFE Split Backup Ring, Dash 008, Pack of 10, White Color, These PTFE Backup Rings Are Split Which Allows Them to Be Easily Installed a Rod Or Piston, They Withstand High Temperatures and Are Inert to Nearly All Oils and Chemicals
制造商部件号
ZUSATST008
BDI部件号
23729037
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/O%E5%9E%8B%E7%8E%AF-V%E5%9E%8B%E7%8E%AF/ZUSATST008/p/23729037
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005322724
重量 / Kilogram
0.045
Product Group - BDI
S02252
名称
Back-up Ring
产品明细
Split Back-up Ring
产品规格
PTFE Split Backup Ring, Dash 008, Pack of 10, White Color
详细描述
PTFE Split Backup Ring, Dash 008, Pack of 10, White Color, These PTFE Backup Rings Are Split Which Allows Them to Be Easily Installed a Rod Or Piston, They Withstand High Temperatures and Are Inert to Nearly All Oils and Chemicals