USA SEALING
USA SEALING
PS-ABS-213
USA SEALING USA SEALING
描述
USA SEALING PS-ABS-213
ABS Plastic Bar, 1/4" Thick X 1" Width X 36" Length, Beige Color, Due to Its Ability to Resist Breaking Upon Impact, ABS is a Common Choice For Protective Applications Such as Equipment Housings
制造商部件号
PS-ABS-213
BDI部件号
23744525
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/PS-ABS-213/p/23744525
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005029296
重量 / Kilogram
0.18
Product Group - BDI
R00104
名称
Sheet
产品明细
Sheet
产品规格
ABS Plastic Bar, 1/4" Thick X 1" Width X 36" Length, Beige Color
详细描述
ABS Plastic Bar, 1/4" Thick X 1" Width X 36" Length, Beige Color, Due to Its Ability to Resist Breaking Upon Impact, ABS is a Common Choice For Protective Applications Such as Equipment Housings