USA SEALING
USA SEALING
PS-PP-86
USA SEALING USA SEALING
描述
USA SEALING PS-PP-86
Polypropylene Plastic Bar, 1/4" Thick X 1" Width X 24" Length, Semi Clear Color, Polypropylene is Used For Its Excellent Chemical Resistance and Easy Machinability, It is Used Across Various Applications In The Chemical and Semiconductor Industries
制造商部件号
PS-PP-86
BDI部件号
23743747
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/PS-PP-86/p/23743747
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005042929
重量 / Kilogram
0.09
Product Group - BDI
R00104
名称
Sheet
产品明细
Sheet
产品规格
Polypropylene Plastic Bar, 1/4" Thick X 1" Width X 24" Length, Semi Clear Color
详细描述
Polypropylene Plastic Bar, 1/4" Thick X 1" Width X 24" Length, Semi Clear Color, Polypropylene is Used For Its Excellent Chemical Resistance and Easy Machinability, It is Used Across Various Applications In The Chemical and Semiconductor Industries