USA SEALING
USA SEALING
PS-PVC-153
USA SEALING USA SEALING
描述
USA SEALING PS-PVC-153
PVC Plastic Bar, 1/4" Thick X 4" Width X 48" Length, Gray Color, PVC is Known For Its Excellent Chemical Resistance and Electrical Insulating Properties, It is Commonly Used In Chemical Processing Applications
制造商部件号
PS-PVC-153
BDI部件号
23746706
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/PS-PVC-153/p/23746706
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005326920
重量 / Kilogram
1.125
Product Group - BDI
R00104
名称
Sheet
产品明细
Sheet
产品规格
PVC Plastic Bar, 1/4" Thick X 4" Width X 48" Length, Gray Color
详细描述
PVC Plastic Bar, 1/4" Thick X 4" Width X 48" Length, Gray Color, PVC is Known For Its Excellent Chemical Resistance and Electrical Insulating Properties, It is Commonly Used In Chemical Processing Applications