USA SEALING
USA SEALING
RS-BHS50-267
USA SEALING USA SEALING
描述
USA SEALING RS-BHS50-267
High Strength Buna-N Rubber Roll No Adhesive, 50A, 3/16" Thick X 36" Width X 4FT Length, Black Color, This Formulation is Stronger and More Durable Than Standard Buna-N For More Demanding Applications, Buna-N is Ideal For Oils, Greases, Fuels and Petroleum Applications, It Also Works Well With Water and Mild Chemicals and Has Excellent Physical Properties Making It Tough and Durable
制造商部件号
RS-BHS50-267
BDI部件号
23734897
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/RS-BHS50-267/p/23734897
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005392888
重量 / Kilogram
6.885
Product Group - BDI
R00104
名称
Sheet
产品明细
Sheet
产品规格
High Strength Buna-N Rubber Roll No Adhesive, 50A, 3/16" Thick X 36" Width X 4FT Length, Black Color
详细描述
High Strength Buna-N Rubber Roll No Adhesive, 50A, 3/16" Thick X 36" Width X 4FT Length, Black Color, This Formulation is Stronger and More Durable Than Standard Buna-N For More Demanding Applications, Buna-N is Ideal For Oils, Greases, Fuels and Petroleum Applications, It Also Works Well With Water and Mild Chemicals and Has Excellent Physical Properties Making It Tough and Durable