USA SEALING
USA SEALING
RS-NAT40-260
USA SEALING USA SEALING
描述
USA SEALING RS-NAT40-260
Natural Rubber Sheet No Adhesive, 40A, 3/4" Thick X 36" Width X 12" Length, Tan Color, Natural Rubber is Strong, Abrasion Resistant and The Most Elastic of All Rubber Materials
制造商部件号
RS-NAT40-260
BDI部件号
23743393
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/RS-NAT40-260/p/23743393
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005407605
重量 / Kilogram
5.31
Product Group - BDI
R00104
名称
Sheet
产品明细
Sheet
产品规格
Natural Rubber Sheet No Adhesive, 40A, 3/4" Thick X 36" Width X 12" Length, Tan Color
详细描述
Natural Rubber Sheet No Adhesive, 40A, 3/4" Thick X 36" Width X 12" Length, Tan Color, Natural Rubber is Strong, Abrasion Resistant and The Most Elastic of All Rubber Materials