USA SEALING
USA SEALING
RS-NHS60-300
USA SEALING USA SEALING
描述
USA SEALING RS-NHS60-300
High Strength Neoprene Rubber Roll No Adhesive, 60A, 1/4" Thick X 36" Width X 5FT Length, Black Color, This Formulation is Stronger and More Durable Than Standard Neoprene For More Demanding Applications, Neoprene Has a Good Balance of Properties and is Suitable For Oils, Water and Refrigerants While Remaining Tough and Weather Resistant
制造商部件号
RS-NHS60-300
BDI部件号
23749930
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/RS-NHS60-300/p/23749930
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0193005380571
重量 / Kilogram
11.43
Product Group - BDI
R00104
名称
Sheet
产品明细
Sheet
产品规格
High Strength Neoprene Rubber Roll No Adhesive, 60A, 1/4" Thick X 36" Width X 5FT Length, Black Color
详细描述
High Strength Neoprene Rubber Roll No Adhesive, 60A, 1/4" Thick X 36" Width X 5FT Length, Black Color, This Formulation is Stronger and More Durable Than Standard Neoprene For More Demanding Applications, Neoprene Has a Good Balance of Properties and is Suitable For Oils, Water and Refrigerants While Remaining Tough and Weather Resistant

