USA SEALING
USA SEALING
RS-NUS50-304
USA SEALING USA SEALING
描述
USA SEALING RS-NUS50-304
Ultra Strength Neoprene Rubber Strip With Acrylic Adhesive, 50A, 1/8" Thick X 6" Width X 5FT Length, Black Color, This Formulation is Stronger and More Durable Than Both Standard and High Strength Neoprene For The Most Demanding Applications, Neoprene Has a Good Balance of Properties and is Suitable For Oils, Water and Refrigerants While Remaining Tough and Weather Resistant
制造商部件号
RS-NUS50-304
BDI部件号
23751404
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/RS-NUS50-304/p/23751404
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005362911
重量 / Kilogram
0.99
Product Group - BDI
R00104
名称
Strip
产品明细
Strip
产品规格
Ultra Strength Neoprene Rubber Strip With Acrylic Adhesive, 50A, 1/8" Thick X 6" Width X 5FT Length, Black Color
详细描述
Ultra Strength Neoprene Rubber Strip With Acrylic Adhesive, 50A, 1/8" Thick X 6" Width X 5FT Length, Black Color, This Formulation is Stronger and More Durable Than Both Standard and High Strength Neoprene For The Most Demanding Applications, Neoprene Has a Good Balance of Properties and is Suitable For Oils, Water and Refrigerants While Remaining Tough and Weather Resistant