USA SEALING
USA SEALING
RS-S50WFDA-12
USA SEALING USA SEALING
描述
USA SEALING RS-S50WFDA-12
White FDA Silicone Rubber Sheet No Adhesive, 50A, 1/4" Thick X 12" Width X 12" Length, This Formulation is Made of FDA Complaint Materials For Food, Beverage and Pharmaceutical Applications, Silicone Can Withstand High Temperatures and Has Excellent Weathering Properties, It Also Has a Low Compression Set Compared to Other Rubbers So It Bounces Back to Shape, Even After Extended Compression
制造商部件号
RS-S50WFDA-12
BDI部件号
23740388
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/RS-S50WFDA-12/p/23740388
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005366827
重量 / Kilogram
0.765
Product Group - BDI
R00104
名称
Sheet
产品明细
Sheet
产品规格
White FDA Silicone Rubber Sheet No Adhesive, 50A, 1/4" Thick X 12" Width X 12" Length
详细描述
White FDA Silicone Rubber Sheet No Adhesive, 50A, 1/4" Thick X 12" Width X 12" Length, This Formulation is Made of FDA Complaint Materials For Food, Beverage and Pharmaceutical Applications, Silicone Can Withstand High Temperatures and Has Excellent Weathering Properties, It Also Has a Low Compression Set Compared to Other Rubbers So It Bounces Back to Shape, Even After Extended Compression