USA SEALING
USA SEALING
RS-SBRHS60-58
USA SEALING USA SEALING
描述
USA SEALING RS-SBRHS60-58
High Strength SBR Rubber Roll No Adhesive, 60A, 1/4" Thick X 12" Width X 8FT Length, Black Color, Stronger and More Durable Than Standard SBR For More Demanding Applications, SBR is a Good Economical Choice For General Purpose Use and Offers Good Abrasion Resistance
制造商部件号
RS-SBRHS60-58
BDI部件号
23742809
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/RS-SBRHS60-58/p/23742809
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005406394
重量 / Kilogram
6.12
Product Group - BDI
R00104
名称
Sheet
产品明细
Sheet
产品规格
High Strength SBR Rubber Roll No Adhesive, 60A, 1/4" Thick X 12" Width X 8FT Length, Black Color
详细描述
High Strength SBR Rubber Roll No Adhesive, 60A, 1/4" Thick X 12" Width X 8FT Length, Black Color, Stronger and More Durable Than Standard SBR For More Demanding Applications, SBR is a Good Economical Choice For General Purpose Use and Offers Good Abrasion Resistance