对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

TIMKEN H319 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1356574-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MzB8aW1hZ2UvanBlZ3xhR0ZoTDJnd01DOHhNREF6TmpBd09UUXpOVEUyTmk5SlRrUlVTVTFZV0ZoWVdGaGZNVE0xTmpVM05GOHpNREI0TXpBd0xtcHdad3xmMTUwYTk1MDJiYTM1NTEzYjNlZWNiMjY2NzAxZjFiNzQyMzY5MjJlODY0MmZiOWEwM2YwZThlYzMzZTBhMzUw
1356919 密封装置 

TIMKEN TIMKEN

TIMKEN H319

描述

TIMKEN H319 ; 轴承配件/紧定套

Adapter Sleeve; 68MM Length; 125MM Outer Diameter; M95X2 Thread; For 85MM Bore Spherical Roller Bearing

制造商部件号

H319

BDI部件号
1356919

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
TIMKEN
最低订购量
EAN条码
0087796212183
重量 / Kilogram
3.44
Product Group - BDI
B02222
名称
Sleeve
关键字串
Adapter
重量/磅
7.58389
产品明细
Adapter Sleeve
产品规格
68MM Length; 125MM Outer Diameter; M95X2 Thread
详细描述
Adapter Sleeve; 68MM Length; 125MM Outer Diameter; M95X2 Thread; For 85MM Bore Spherical Roller Bearing