https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997287-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA3MDB8aW1hZ2UvanBlZ3xhR0UxTDJoaE9TOHhNREEzTmpJNU5UY3lOVEE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjeU9EZGZNekF3V0RNd01DNXFjR2N8YzBiNGQ4YTBkZGIwMmJjMmZjODA0ZTRhNGIyM2VkMzNjNjQyYjdiOGM3Y2QzYmNhMmU0MzA4YzU0MWU5MTNlZg
VULCAN SEALS
VULCAN SEALS
VS-449
VULCAN SEALS VULCAN SEALS
描述
VULCAN SEALS VS-449
Seal; 11/32" Stem Size; Nylon Material; Umbrella Shape; Valve Stem; 0.338" Stem; 0.755" Guide; 0.7" Height; 0.892" Width
制造商部件号
VS-449
BDI部件号
24997287
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/VS-449/p/24997287
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S02232
名称
Seal
产品明细
Seal
产品规格
11/32" Stem Size; Nylon Material; Umbrella Shape; Valve Stem; 0.338" Stem; 0.755" Guide; 0.7" Height; 0.892" Width
详细描述
Seal; 11/32" Stem Size; Nylon Material; Umbrella Shape; Valve Stem; 0.338" Stem; 0.755" Guide; 0.7" Height; 0.892" Width