对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

ZUSANSR-FR-209 https://www.bdiexpress.com/medias/INDU-S-FOAMXX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1ODB8aW1hZ2UvanBlZ3xhR0ZrTDJoa1lTODVOVGs0TVRNNU9EVTRPVGMwTG1wd1p3fDNlZjNhYTEzZmM2NzgyOGI1MTk1NmQyYzY0NzA1NmE5MmRjNTNjN2Y5NTJmMTAyODI4YTgxOTYyODFlZWQxZWE
23752520 密封装置 

USA SEALING USA SEALING

ZUSANSR-FR-209

描述

USA SEALING ZUSANSR-FR-209

Fire Retardant Neoprene Foam Sheet With Acrylic Adhesive, 3/8" Thick X 12" Width X 12" Length, Black Color, Neoprene is The Most Commonly Used Foam Material Due to Its Good Balance of Strength, Oil, Water and Weather Resistance, Common Applications Include Industrial Gaskets to Seal Water, Air, Dust and Other Environmental Items, Automotive Gaskets and Athletic Equipment, This Neoprene is Lighter and Easier to Compress Than Other Neoprene Foams, It is Also UL Listed For Flame Retardance

制造商部件号

ZUSANSR-FR-209

BDI部件号
23752520

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
USA SEALING HTTPS://USASEALING.COM
最低订购量
EAN条码
0193005341763
重量 / Kilogram
0.18
Product Group - BDI
R00104
名称
Sheet
产品明细
Sheet
产品规格
Fire Retardant Neoprene Foam Sheet With Acrylic Adhesive, 3/8" Thick X 12" Width X 12" Length, Black Color
详细描述
Fire Retardant Neoprene Foam Sheet With Acrylic Adhesive, 3/8" Thick X 12" Width X 12" Length, Black Color, Neoprene is The Most Commonly Used Foam Material Due to Its Good Balance of Strength, Oil, Water and Weather Resistance, Common Applications Include Industrial Gaskets to Seal Water, Air, Dust and Other Environmental Items, Automotive Gaskets and Athletic Equipment, This Neoprene is Lighter and Easier to Compress Than Other Neoprene Foams, It is Also UL Listed For Flame Retardance