USA SEALING
USA SEALING
ZUSASSR-B-109
USA SEALING USA SEALING
描述
USA SEALING ZUSASSR-B-109
Black Silicone Foam Sheet With High Temperature Adhesive, 1/16" Thick X 12" Width X 12" Length, Silicone Displays Excellent Resistance to High and Low Temperatures, Compression Set, Chemicals and Weather, Applications Include Gaskets, Heat Shields, Fire Stops, Cushions and Insulation For a Wide Variety of Applications, This Silicone Foam is Black to Blend In With Machinery and Equipment
制造商部件号
ZUSASSR-B-109
BDI部件号
23753275
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/ZUSASSR-B-109/p/23753275
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005342029
重量 / Kilogram
0.135
Product Group - BDI
R00104
名称
Sheet
产品明细
Sheet
产品规格
Black Silicone Foam Sheet With High Temperature Adhesive, 1/16" Thick X 12" Width X 12" Length
详细描述
Black Silicone Foam Sheet With High Temperature Adhesive, 1/16" Thick X 12" Width X 12" Length, Silicone Displays Excellent Resistance to High and Low Temperatures, Compression Set, Chemicals and Weather, Applications Include Gaskets, Heat Shields, Fire Stops, Cushions and Insulation For a Wide Variety of Applications, This Silicone Foam is Black to Blend In With Machinery and Equipment