![0345847](/medias/INDXXXXXXXXX-25122212-300X300.jpg?context=bWFzdGVyfHJvb3R8ODE4MHxpbWFnZS9qcGVnfGFESXlMMmd5WlM4eE1ERTBNVGN3T1RZMk5ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakl5TVRKZk16QXdXRE13TUM1cWNHY3w2ZmY2NTM3NmQ3YTI0ZTAxM2RkMzExNWUxYTEwNWZkNDAwOTNkMjcxN2M3NTA1NDUwYzNmZmI0MmVjMzk3YTFh)
![0345847](/medias/INDXXXXXXXXX-25122212-300X300.jpg?context=bWFzdGVyfHJvb3R8ODE4MHxpbWFnZS9qcGVnfGFESXlMMmd5WlM4eE1ERTBNVGN3T1RZMk5ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakl5TVRKZk16QXdXRE13TUM1cWNHY3w2ZmY2NTM3NmQ3YTI0ZTAxM2RkMzExNWUxYTEwNWZkNDAwOTNkMjcxN2M3NTA1NDUwYzNmZmI0MmVjMzk3YTFh)
BDI APPROVED
BDI APPROVED
0345847
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 0345847
Jobber Length Drill; High Speed Steel; 7/32" Diameter; 3-3/4" Overall Length; 2-1/2" Flute Length; Black/Gold Finish; 2 Spiral Flute; Right Hand Cutting Direction; 135 Degree Drill Bit Point Angle; Split Point
制造商部件号
0345847
BDI部件号
25144711
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/0345847/p/25144711
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Drill
关键字串
Jobber Length
产品明细
Jobber Length Drill
产品规格
High Speed Steel; 7/32" Diameter; 3-3/4" Overall Length; 2-1/2" Flute Length; Black/Gold Finish; 2 Spiral Flute; Right Hand Cutting Direction; 135 Degree Drill Bit Point Angle; Split Point
详细描述
Jobber Length Drill; High Speed Steel; 7/32" Diameter; 3-3/4" Overall Length; 2-1/2" Flute Length; Black/Gold Finish; 2 Spiral Flute; Right Hand Cutting Direction; 135 Degree Drill Bit Point Angle; Split Point