对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

03A062 https://www.bdiexpress.com/medias/INDWSUTHDTAP-17790488-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNDB8aW1hZ2UvanBlZ3xhREkzTDJnNU1DODVNVGd3T1RjNE9UY3dOalUwTG1wd1p3fDIzYjIxZDhlOTYzNTgyNDIwMThlYjQ5ZTMwYjc0NTQ0ZDkzZjEyNWJmZTYxZjNjMzE2NDllNDg2YmEzY2E2NmM
17790488 切削工具 

WALTER SURFACE TECH WALTER SURFACE TECH

03A062

描述

WALTER SURFACE TECH 03A062

Drill Bit; 6-32NC SST HSS Hand Tap; Machine Screw Size; Plug Style; 36 Drill

制造商部件号

03A062

BDI部件号
17790488

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 加拿大 3

分类
品牌
制造商名称
WALTER SURFACE TECHNOLOGIES
最低订购量
EAN条码
0662980179451
重量 / Kilogram
0.01
Product Group - BDI
G00140
名称
Bit
关键字串
Drill
重量/磅
0.02
产品明细
Drill Bit
产品规格
Drill Bit; 6-32NC SST HSS Hand Tap; Machine Screw Size; Plug Style; 36 Drill
详细描述
Drill Bit; 6-32NC SST HSS Hand Tap; Machine Screw Size; Plug Style; 36 Drill