STANLEY
STANLEY
10-151
STANLEY STANLEY
描述
STANLEY 10-151
Knife; 18MM Nominal Blade Length; Carbon Steel Blade Material; 11-301 Blade Number; Straight-Edged Blade Shape; Snap-Off Blade Style; Pointed Blade Tip Shape; 18MM Nominal Blade Width; ABS Body Material; Black/Yellow Color; Black/Yellow Handle Color; 6-1/2" Nominal Handle Length; ABS Handle Material; Straight Handle Type; 0.7" Nominal Height; 1 Number of Blade; 8 Number of Point; 6-1/2" Nominal Overall Length; Card Packing Type; Snap-Off Type; 1-1/4" Nominal Width; Stanley
制造商部件号
10-151
BDI部件号
18297850
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/10-151/p/18297850
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174101515
重量 / Kilogram
0.055
Product Group - BDI
G00190
名称
Knife
重量/磅
0.12
产品明细
Knife
产品规格
18MM Nominal Blade Length; Carbon Steel Blade Material; 11-301 Blade Number; Straight-Edged Blade Shape; Snap-Off Blade Style; Pointed Blade Tip Shape; 18MM Nominal Blade Width; ABS Body Material; Black/Yellow Color; Black/Yellow Handle Color; 6-1/2" Nominal Handle Length; ABS Handle Material; Straight Handle Type; 0.7" Nominal Height; 1 Number of Blade; 8 Number of Point; 6-1/2" Nominal Overall Length; Card Packing Type; Snap-Off Type; 1-1/4" Nominal Width; Stanley
详细描述
Knife; 18MM Nominal Blade Length; Carbon Steel Blade Material; 11-301 Blade Number; Straight-Edged Blade Shape; Snap-Off Blade Style; Pointed Blade Tip Shape; 18MM Nominal Blade Width; ABS Body Material; Black/Yellow Color; Black/Yellow Handle Color; 6-1/2" Nominal Handle Length; ABS Handle Material; Straight Handle Type; 0.7" Nominal Height; 1 Number of Blade; 8 Number of Point; 6-1/2" Nominal Overall Length; Card Packing Type; Snap-Off Type; 1-1/4" Nominal Width; Stanley