STANLEY
STANLEY
11-301T
STANLEY STANLEY
描述
STANLEY 11-301T
Knife Blade; 4-1/4" Nominal Blade Length; Rectangular Blade Shape; Includes Blade Dispenser; 8 Number of Cutting Edge; 0.02" Nominal Thickness; Utility Blade Type; For General Purpose Cutting Application; For Used With 10-151, 10-218, 10-220, 10-280, 10-380, 10-480, 10-481; Stanley
制造商部件号
11-301T
BDI部件号
18298468
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/11-301T/p/18298468
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174799248
重量 / Kilogram
0.084
Product Group - BDI
G00190
名称
Blade
关键字串
Knife
产品明细
Knife Blade
产品规格
4-1/4" Nominal Blade Length; Rectangular Blade Shape
详细描述
Knife Blade; 4-1/4" Nominal Blade Length; Rectangular Blade Shape; Includes Blade Dispenser; 8 Number of Cutting Edge; 0.02" Nominal Thickness; Utility Blade Type; For General Purpose Cutting Application; For Used With 10-151, 10-218, 10-220, 10-280, 10-380, 10-480, 10-481; Stanley