STANLEY
STANLEY
11-411
STANLEY STANLEY
描述
STANLEY 11-411
Knife Blade; 0.02" Bar Thickness; 1-9/16" Nominal Blade Length; Triangular Blade Shape; Pointed Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; 3/Card Quantity; For Fine Angle Cutting Application; Stanley
制造商部件号
11-411
BDI部件号
18298470
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/11-411/p/18298470
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174114119
重量 / Kilogram
0.009
Product Group - BDI
G00190
名称
Blade
关键字串
Knife
重量/磅
0.02
产品明细
Knife Blade
产品规格
0.02" Bar Thickness; 1-9/16" Nominal Blade Length; Triangular Blade Shape; Pointed Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; 3/Card Quantity
详细描述
Knife Blade; 0.02" Bar Thickness; 1-9/16" Nominal Blade Length; Triangular Blade Shape; Pointed Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; 3/Card Quantity; For Fine Angle Cutting Application; Stanley