https://www.bdiexpress.com/medias/INDXXXXXXXXX-680-11-530-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzMXxpbWFnZS9qcGVnfGFEWmxMMmhpWVM4eE1EUTFNRGt4TlRZeU1qazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk5qZ3dYekV4WHpVek1GOHpNREI0TXpBd0xtcHdad3w3NDQ4NWQ2ODFjMDMzYjRhMTY0MDJlZDhkZTk4N2ZlM2MwMzY4NjUxY2YwMDY2Mzg1ZTE0NGU3YjU5YzViNzlh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-680-11-530-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzMXxpbWFnZS9qcGVnfGFEWmxMMmhpWVM4eE1EUTFNRGt4TlRZeU1qazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk5qZ3dYekV4WHpVek1GOHpNREI0TXpBd0xtcHdad3w3NDQ4NWQ2ODFjMDMzYjRhMTY0MDJlZDhkZTk4N2ZlM2MwMzY4NjUxY2YwMDY2Mzg1ZTE0NGU3YjU5YzViNzlh
STANLEY
STANLEY
11-530
STANLEY STANLEY
描述
STANLEY 11-530
Knife Blade; 0.017" Bar Thickness; 2-3/5" Nominal Blade Length; Rectangular Blade Shape; Rounded Blade Tip Shape; Steel Material; 2 Number of Cutting Edge; Box Packing Type; 100/Box Quantity; 0.017" Nominal Thickness; Carpet Knife Blade Type; For Cutting Carpet, Fabric or Padding Application; For Used With Carpet Knives; Stanley
制造商部件号
11-530
BDI部件号
24215008
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/11-530/p/24215008
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0076174115307
重量 / Kilogram
0.341
Product Group - BDI
G00190
名称
Blade
关键字串
Knife
重量/磅
0.73
产品明细
Knife Blade
产品规格
0.017" Bar Thickness; 2-3/5" Nominal Blade Length; Rectangular Blade Shape; Rounded Blade Tip Shape; Steel Material; 2 Number of Cutting Edge; Box Packing Type; 100/Box Quantity; 0.017" Nominal Thickness; Carpet Knife Blade Type
详细描述
Knife Blade; 0.017" Bar Thickness; 2-3/5" Nominal Blade Length; Rectangular Blade Shape; Rounded Blade Tip Shape; Steel Material; 2 Number of Cutting Edge; Box Packing Type; 100/Box Quantity; 0.017" Nominal Thickness; Carpet Knife Blade Type; For Cutting Carpet, Fabric or Padding Application; For Used With Carpet Knives; Stanley

