STANLEY
STANLEY
11-911
STANLEY STANLEY
描述
STANLEY 11-911
Knife Blade; 2-7/16" Nominal Blade Length; Trapezoid Blade Shape; Triangular Point Blade Tip Shape; Carbon Steel Material; 1 Number of Cutting Edge; 5/CD Quantity; 0.017" Nominal Thickness; Utility Type; Stanley
制造商部件号
11-911
BDI部件号
18299305
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/11-911/p/18299305
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174119114
重量 / Kilogram
0.014
Product Group - BDI
G00140
名称
Blade
关键字串
Knife
产品明细
Knife Blade
产品规格
2-7/16" Nominal Blade Length; Trapezoid Blade Shape; Triangular Point Blade Tip Shape; Carbon Steel Material; 1 Number of Cutting Edge; 5/CD Quantity; 0.017" Nominal Thickness; Utility Type; Stanley
详细描述
Knife Blade; 2-7/16" Nominal Blade Length; Trapezoid Blade Shape; Triangular Point Blade Tip Shape; Carbon Steel Material; 1 Number of Cutting Edge; 5/CD Quantity; 0.017" Nominal Thickness; Utility Type; Stanley