STANLEY
STANLEY
11-937
STANLEY STANLEY
描述
STANLEY 11-937
Knife Blade; 2-7/16" Nominal Blade Length; Straight Blade Shape; Sharp Blade Tip Shape; 1 Number of Cutting Edge; 2 Number of Section; 5/Pack Quantity; 0.24" Nominal Thickness; Drywall Type; For Cut and Score Drywall, Ceiling Tile, Wallboard and Similar Material Application; Stanley
制造商部件号
11-937
BDI部件号
18299389
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/11-937/p/18299389
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174119374
重量 / Kilogram
0.019
Product Group - BDI
G00190
名称
Blade
关键字串
Knife
重量/磅
0.04
产品明细
Knife Blade
产品规格
2-7/16" Nominal Blade Length; Straight Blade Shape; Sharp Blade Tip Shape; 1 Number of Cutting Edge; 2 Number of Section; 5/Pack Quantity; 0.24" Nominal Thickness; Drywall Type
详细描述
Knife Blade; 2-7/16" Nominal Blade Length; Straight Blade Shape; Sharp Blade Tip Shape; 1 Number of Cutting Edge; 2 Number of Section; 5/Pack Quantity; 0.24" Nominal Thickness; Drywall Type; For Cut and Score Drywall, Ceiling Tile, Wallboard and Similar Material Application; Stanley