KLEIN TOOLS
KLEIN TOOLS
11048
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 11048
Crimper and Stripper; Black Oxide Finish; Yellow Handle Color; 6-1/4" Nominal Overall Length; 14 AWG Maximum Strips Solid Wire; 10 AWG Minimum Strips Solid Wire
制造商部件号
11048
BDI部件号
20092458
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/11048/p/20092458
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644740503
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Crimper and Stripper
重量/磅
0.3
产品明细
Crimper and Stripper
产品规格
Black Oxide Finish; Yellow Handle Color; 6-1/4" Nominal Overall Length; 14 AWG Maximum Strips Solid Wire; 10 AWG Minimum Strips Solid Wire
详细描述
Crimper and Stripper; Black Oxide Finish; Yellow Handle Color; 6-1/4" Nominal Overall Length; 14 AWG Maximum Strips Solid Wire; 10 AWG Minimum Strips Solid Wire