https://www.bdiexpress.com/medias/INDXXXXXXXXX-21453657-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI2NDN8aW1hZ2UvanBlZ3xhRE16TDJoaFlpODVPRFEyTlRBek9UTXhPVE0wTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFExTXpZMU4xOHpNREI0TXpBd0xtcHdad3w2NmZiMmJmMGNlNjcxNDUwNzhhNzk3NTE2NDU3NTY3YzYwOTI2Nzc2MGI3NWZlY2M3YjQyZDZkNTRjYjBjN2M5
SPX POWERTEAM
SPX POWERTEAM
1124
SPX POWERTEAM SPX POWERTEAM
描述
SPX POWERTEAM 1124
Pulling Attach; Spx Power Equipment 1124 Alloy Steel Bearings And Pulley; 5; 3/4 "Maximum Spread; 1/2" Minimum Spread
制造商部件号
1124
BDI部件号
21453423
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/1124/p/21453423
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 2 |
产品详细信息
分类
最低订购量
无
EAN条码
0662536013758
重量 / Kilogram
5.398
Product Group - BDI
G00140
名称
Attach
关键字串
Pulling
产品明细
Pulling Attach
产品规格
Spx Power Equipment 1124 Alloy Steel Bearings And Pulley; 5; 3/4 "Maximum Spread; 1/2" Minimum Spread
详细描述
Pulling Attach; Spx Power Equipment 1124 Alloy Steel Bearings And Pulley; 5; 3/4 "Maximum Spread; 1/2" Minimum Spread