STANLEY
STANLEY
15-828A
STANLEY STANLEY
描述
STANLEY 15-828A
Handsaw Blade; 12" Nominal Cutting Length; 15-1/4" Nominal Length; HSS Material; 1/Card Quantity; 18 Teeth Per Inch; For Most Metal Applicable Material; Stanley
制造商部件号
15-828A
BDI部件号
18297301
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/15-828A/p/18297301
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174000122
重量 / Kilogram
0.023
Product Group - BDI
G00190
名称
Handsaw Blade
重量/磅
0.05
产品明细
Handsaw Blade
产品规格
12" Nominal Cutting Length; 15-1/4" Nominal Length; HSS Material; 1/Card Quantity; 18 Teeth Per Inch
详细描述
Handsaw Blade; 12" Nominal Cutting Length; 15-1/4" Nominal Length; HSS Material; 1/Card Quantity; 18 Teeth Per Inch; For Most Metal Applicable Material; Stanley