STANLEY
STANLEY
21-398
STANLEY STANLEY
描述
STANLEY 21-398
Surform File; 5-1/2" Nominal Blade Length; 1-5/8" Nominal Blade Width; Steel Body Material; Fine Cut Type; Flat Shape; Pocket Fine Cut Type; For Fiberglass, Linoleum, Plaster, Thermalite, Vinyl and Wood Applicable Material; For Used With 21-399; Stanley
制造商部件号
21-398
BDI部件号
18299201
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/21-398/p/18299201
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174213980
重量 / Kilogram
0.037
Product Group - BDI
G00190
名称
File
关键字串
Surform
产品明细
Surform File
产品规格
5-1/2" Nominal Blade Length; 1-5/8" Nominal Blade Width; Steel Body Material; Fine Cut Type; Flat Shape; Pocket Fine Cut Type
详细描述
Surform File; 5-1/2" Nominal Blade Length; 1-5/8" Nominal Blade Width; Steel Body Material; Fine Cut Type; Flat Shape; Pocket Fine Cut Type; For Fiberglass, Linoleum, Plaster, Thermalite, Vinyl and Wood Applicable Material; For Used With 21-399; Stanley