LENOX TOOLS
LENOX TOOLS
21095-6118GR
LENOX TOOLS LENOX TOOLS
描述
LENOX TOOLS 21095-6118GR
Saw Blade; 0.035" Blade Thickness; 6" Blade Length; 0.035" Thickness; 6" Length; 1" Width; 18 Tooth Per Inch; Bi-Metal Material; Titanium Coating Cutting Edge Material; LAZER Thick Metal Blade Type; Ferrous Metals Applicable Materials; Gold Power Arc Curved Extreme Metal Reciprocating Type; 5 EA/PKG Quantity; For Medium Metal
制造商部件号
21095-6118GR
BDI部件号
17123405
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/21095-6118GR/p/17123405
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0082472210958
重量 / Kilogram
0.123
Product Group - BDI
G00140
名称
Blade
关键字串
Saw
制造商货号
433-210956118GR
产品明细
Saw Blade
产品规格
0.035" Blade Thickness; 6" Blade Length; 0.035" Thickness; 6" Length; 1" Width; 18 Tooth Per Inch; Bi-Metal Material; Titanium Coating Cutting Edge Material; LAZER Thick Metal Blade Type; Ferrous Metals Applicable Materials; Gold Power Arc Curved Extreme Metal Reciprocating Type; 5 EA/PKG Quantity
详细描述
Saw Blade; 0.035" Blade Thickness; 6" Blade Length; 0.035" Thickness; 6" Length; 1" Width; 18 Tooth Per Inch; Bi-Metal Material; Titanium Coating Cutting Edge Material; LAZER Thick Metal Blade Type; Ferrous Metals Applicable Materials; Gold Power Arc Curved Extreme Metal Reciprocating Type; 5 EA/PKG Quantity; For Medium Metal