STANLEY
STANLEY
28-100
STANLEY STANLEY
描述
STANLEY 28-100
Scraper and Putty Knife; 1/8" Nominal Blade Length; High Carbon Steel Blade Material; Straight Edge Blade Shape; Single-Edge Blade Type; 1-1/2" Nominal Blade Width; Plastic Handle Material; 1-13/16" Nominal Overall Length; 12/Box Quantity; Stanley
制造商部件号
28-100
BDI部件号
18296510
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/28-100/p/18296510
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174281002
重量 / Kilogram
0.019
Product Group - BDI
G00190
名称
Scraper and Putty Knife
产品明细
Scraper and Putty Knife
产品规格
1/8" Nominal Blade Length; High Carbon Steel Blade Material; Straight Edge Blade Shape; Single-Edge Blade Type; 1-1/2" Nominal Blade Width; Plastic Handle Material; 1-13/16" Nominal Overall Length; 12/Box Quantity; Stanley
详细描述
Scraper and Putty Knife; 1/8" Nominal Blade Length; High Carbon Steel Blade Material; Straight Edge Blade Shape; Single-Edge Blade Type; 1-1/2" Nominal Blade Width; Plastic Handle Material; 1-13/16" Nominal Overall Length; 12/Box Quantity; Stanley