MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
33745
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
描述
MORSE CUTTING TOOLS 33745
Hand Tap; #10-24 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 7/8" Thread Length; 2-3/8" Overall Length
制造商部件号
33745
BDI部件号
24820582
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/33745/p/24820582
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0686125337452
重量 / Kilogram
0.009
Product Group - BDI
G00140
名称
Tap
关键字串
Threading
产品明细
Hand Tap
产品规格
#10-24 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 7/8" Thread Length; 2-3/8" Overall Length
详细描述
Hand Tap; #10-24 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 7/8" Thread Length; 2-3/8" Overall Length