对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

3BT99 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136208-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3Mjh8aW1hZ2UvanBlZ3xhREprTDJoaE5pOHhNRE0zTkRBeU1UVTNPRGM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZeU1EaGZNekF3ZURNd01DNXFjR2N8ODcyNTY0OTZhMjQzY2YzMTdiMTEyZGM0YWQ4OTBhNzJhMTQwYjRkODVjM2Y0ZTg0YWMwZTg3OTBjNjY3MGMzMQ
25136208 切削工具 

BDI APPROVED BDI APPROVED

3BT99

描述

BDI APPROVED 3BT99

Double Ended Drill Bit; 3/16" Nominal Size; 3/16" Shank Diameter; 2-7/16" Length; 5/8" Flute Length; Spiral Point; Spiral Flute; High Speed Steel; Black Oxide Finish; 135 Degree Point Angle

制造商部件号

3BT99

BDI部件号
25136208

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
BDI APPROVED MATERIAL
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Drill Bit
产品明细
Double Ended Drill Bit
产品规格
3/16" Nominal Size; 3/16" Shank Diameter; 2-7/16" Length; 5/8" Flute Length; Spiral Point; Spiral Flute; High Speed Steel; Black Oxide Finish; 135 Degree Point Angle
详细描述
Double Ended Drill Bit; 3/16" Nominal Size; 3/16" Shank Diameter; 2-7/16" Length; 5/8" Flute Length; Spiral Point; Spiral Flute; High Speed Steel; Black Oxide Finish; 135 Degree Point Angle