对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

4614 https://www.bdiexpress.com/medias/INDM-GXXXXXX-620844-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MjN8aW1hZ2UvanBlZ3xhR0V6TDJoaFlpOHhNRFEwT0RVM09USTJORFUwTWk5SlRrUk5MVWRZV0ZoWVdGaGZOakl3T0RRMFh6TXdNSGd6TURBdWFuQm58YTMyOTU4M2VhYWQ4NjdlMTM5ZGNmMWUxZjk0Y2U0YTU3ZGM5OTM3NWQ4MzNlMWMyZThiNWMyZTNhYTljOTcwYw
620844 切削工具 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

4614

描述

MARTIN SPROCKET & GR 4614

Impact Socket; 1/2" Drive Size; 6 Point; 7/16" Size; Alloy Steel; SAE Measurement Type

制造商部件号

4614

BDI部件号
620844

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MARTIN SPROCKET & GEAR
最低订购量
EAN条码
0697950140520
重量 / Kilogram
0.073
Product Group - BDI
G00190
名称
Socket
关键字串
Impact
重量/磅
0.16
产品明细
Impact Socket
产品规格
1/2" Drive Size; 6 Point; 7/16" Size; Alloy Steel; SAE Measurement Type
详细描述
Impact Socket; 1/2" Drive Size; 6 Point; 7/16" Size; Alloy Steel; SAE Measurement Type