https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571177-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NjB8aW1hZ2UvanBlZ3xhRGcwTDJnNU9DOHhNRFV3TnpFMU16QXhORGd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeE56ZGZNekF3ZURNd01DNXFjR2N8ODg0YzU1NGYxNDI4MTIxYzliMjJmNTE0ZDAzYzk1MjhmZjgwMDdiNTUyZmYxNzI1ZGQ5NjI3NGVhM2ZjNTMxOA
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-36-1308
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 48-36-1308
Die Head; 3/4" Nominal Size; Forged Aluminum; NPT End Style; Alloy Type; Portable Pipe Threading; Military Grade; Smooth Face Cap; Right Hand Cutting Direction; Compact
制造商部件号
48-36-1308
BDI部件号
27571177
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/48-36-1308/p/27571177
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045242608812
重量 / Kilogram
0.49
Product Group - BDI
G00140
名称
Head
关键字串
Die
产品明细
Die Head
产品规格
3/4" Nominal Size; Forged Aluminum; NPT End Style; Alloy Type; Portable Pipe Threading; Military Grade; Smooth Face Cap; Right Hand Cutting Direction; Compact
详细描述
Die Head; 3/4" Nominal Size; Forged Aluminum; NPT End Style; Alloy Type; Portable Pipe Threading; Military Grade; Smooth Face Cap; Right Hand Cutting Direction; Compact