https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144625-300X300.jpg?context=bWFzdGVyfHJvb3R8ODE0OXxpbWFnZS9qcGVnfGFHWTJMMmd5TlM4eE1ERTBNVGN5TVRjeU1qa3hNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORFEyTWpWZk16QXdXRE13TUM1cWNHY3w2OTEwZTY0ZjEzNmMyNDQyMTcwZjM1Njg2MTU1MTY2MGZhNmU0NWVmM2ZhZmMyOTJjYzZjYTYyY2ZlYjBlYjM1
APEX TOOL
APEX TOOL
492-CX
APEX TOOL APEX TOOL
描述
APEX TOOL 492-CX
Screwdriver Bit; 1/4" Hex Shank Size; #2 Fastening Tool Tip Size; Phillips Bit Style; Power Bit; Single End; 6" Overall Bit Length; S2 Steel Material
制造商部件号
492-CX
BDI部件号
25144625
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/492-CX/p/25144625
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0697099283393
重量 / Kilogram
0.04
Product Group - BDI
G00190
名称
Bit
关键字串
Screwdriver
产品明细
Screwdriver Bit
产品规格
1/4" Hex Shank Size; #2 Fastening Tool Tip Size; Phillips Bit Style; Power Bit; Single End; 6" Overall Bit Length; S2 Steel Material
详细描述
Screwdriver Bit; 1/4" Hex Shank Size; #2 Fastening Tool Tip Size; Phillips Bit Style; Power Bit; Single End; 6" Overall Bit Length; S2 Steel Material