STANLEY
STANLEY
58-112
STANLEY STANLEY
描述
STANLEY 58-112
Punch; Round/Knurled Body Shape; Alloy Steel Material; 4" Nominal Overall Length; 6/Box Quantity; 5/16" Stock Size; 1/16" Nominal Tip Size; Round Tip Type; Tapered Punch Type; Stanley
制造商部件号
58-112
BDI部件号
18299507
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/58-112/p/18299507
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174581126
重量 / Kilogram
0.055
Product Group - BDI
G00190
名称
Punch
重量/磅
0.09
产品明细
Punch
产品规格
Round/Knurled Body Shape; Alloy Steel Material; 4" Nominal Overall Length; 6/Box Quantity; 5/16" Stock Size; 1/16" Nominal Tip Size; Round Tip Type; Tapered Punch Type; Stanley
详细描述
Punch; Round/Knurled Body Shape; Alloy Steel Material; 4" Nominal Overall Length; 6/Box Quantity; 5/16" Stock Size; 1/16" Nominal Tip Size; Round Tip Type; Tapered Punch Type; Stanley