KLEIN TOOLS
KLEIN TOOLS
601-4
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 601-4
Slotted Screwdriver; Cabinet-Tip Cushion-Grip Screwdriver; Nickel-Chrome Plated Finish; Plastic Handle Material; 7-3/4" Overall Nominal Length; 4" Shank Nominal Length; Chrome Vanadium Steel Shank Material; Round Shank Type; Black Tip Finish3/16" Nominal Tip Size; Slotted Tip Type
制造商部件号
601-4
BDI部件号
20092549
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/601-4/p/20092549
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644850127
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Slotted Screwdriver
制造商内部编号
409-601-4
重量/磅
0.19
产品明细
Slotted Screwdriver
产品规格
Cabinet-Tip Cushion-Grip Screwdriver; Nickel-Chrome Plated Finish; Plastic Handle Material; 7-3/4" Overall Nominal Length; 4" Shank Nominal Length; Chrome Vanadium Steel Shank Material; Round Shank Type; Black Tip Finish3/16" Nominal Tip Size; Slotted Tip Type
详细描述
Slotted Screwdriver; Cabinet-Tip Cushion-Grip Screwdriver; Nickel-Chrome Plated Finish; Plastic Handle Material; 7-3/4" Overall Nominal Length; 4" Shank Nominal Length; Chrome Vanadium Steel Shank Material; Round Shank Type; Black Tip Finish3/16" Nominal Tip Size; Slotted Tip Type