https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-61463686600-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM2OHxpbWFnZS9qcGVnfGFEVTRMMmcxWmk4eE1EUTFNRGczT0RJMk56UXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk5UUTNYell4TkRZek5qZzJOakF3WHpNd01IZ3pNREF1YW5Cbnw1YjY2OTRkY2JjM2E0MDQyYmQ1NGU5YmEzMGUxNDk0MWU5ZGE2ZTk2YmFjZDViYTMwMzVlMTJhOGJiMWZiZmI2
NORTON
NORTON
61463686600
NORTON NORTON
描述
NORTON 61463686600
Square File; Square Cross Section Shape; Ultra Fine Cut Type; 3" Nominal Length; Hard Arkansas Style; HF43 Tool Shape; For Carbide, Soft and Hard Carbon Steel, Stainless Steel, Tool Steel Applicable Material; Norton
制造商部件号
61463686600
BDI部件号
18106868
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/61463686600/p/18106868
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
File
关键字串
Square
重量/磅
0.08
产品明细
Square File
产品规格
Square Cross Section Shape; Ultra Fine Cut Type; 3" Nominal Length; Hard Arkansas Style; HF43 Tool Shape
详细描述
Square File; Square Cross Section Shape; Ultra Fine Cut Type; 3" Nominal Length; Hard Arkansas Style; HF43 Tool Shape; For Carbide, Soft and Hard Carbon Steel, Stainless Steel, Tool Steel Applicable Material; Norton