https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996547-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI2ODh8aW1hZ2UvanBlZ3xhREV6TDJobVpTODVPVGcyTWpNNE16Z3lNVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs1TmpVME4xOHpNREJZTXpBd0xtcHdad3wxN2I1MmUzOWRlMDZlNzI0MjIyM2Y5NjA0ZjYxMzZjZjZhNDA3ZTIyZjFjZGE2NGViMWZlYzk3YWI2ODUyYTA4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996547-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI2ODh8aW1hZ2UvanBlZ3xhREV6TDJobVpTODVPVGcyTWpNNE16Z3lNVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs1TmpVME4xOHpNREJZTXpBd0xtcHdad3wxN2I1MmUzOWRlMDZlNzI0MjIyM2Y5NjA0ZjYxMzZjZjZhNDA3ZTIyZjFjZGE2NGViMWZlYzk3YWI2ODUyYTA4
STANLEY
STANLEY
680-10-143P
STANLEY STANLEY
描述
STANLEY 680-10-143P
Retractable Pocket Cutter; 18MM Blade Width; Steel Blade Material; Snap-Off Style; 6" Handle Length; Plastic Handle Material; 6" Overall Length
制造商部件号
680-10-143P
BDI部件号
24996547
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/680-10-143P/p/24996547
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Cutter
关键字串
Retractable Pocket
产品明细
Retractable Pocket Cutter
产品规格
18MM Blade Width; Steel Blade Material; Snap-Off Style; 6" Handle Length; Plastic Handle Material; 6" Overall Length
详细描述
Retractable Pocket Cutter; 18MM Blade Width; Steel Blade Material; Snap-Off Style; 6" Handle Length; Plastic Handle Material; 6" Overall Length

