https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-7131200-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxOXxpbWFnZS9qcGVnfGFHWTBMMmhqTlM4eE1EUXlNREE1TURVek5UazJOaTlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemN4TXpFeU1EQmZNekF3ZURNd01DNXFjR2N8M2MyNjI1NjBhNzgyYWY1M2ZlZGQwZDUzNjRlOGQ4NjMxMmYxYmU0Zjk2ODgyODVjZDU2YmQ3MGE5ZWI3MjIxNg
KNIPEX
KNIPEX
71 31 200
KNIPEX KNIPEX
描述
KNIPEX 71 31 200
Bolt and Chain Cutter; Center Cut Cut Type; 1/4" Maximum Cutting Capacity; Plastic Coated Handle Material; Dipped Handle Handle Type; 64 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; Lever Action Joint Mechanism; 8" Nominal Overall Length; For Bolt, Nail, Rivet, Piano Wire, Soft, Medium and Hard Wire Applicable Material
制造商部件号
71 31 200
BDI部件号
20574942
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/71-31-200/p/20574942
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Bolt and Chain Cutter
产品明细
Bolt and Chain Cutter
产品规格
Center Cut Cut Type; 1/4" Maximum Cutting Capacity; Plastic Coated Handle Material; Dipped Handle Handle Type; 64 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; Lever Action Joint Mechanism; 8" Nominal Overall Length
详细描述
Bolt and Chain Cutter; Center Cut Cut Type; 1/4" Maximum Cutting Capacity; Plastic Coated Handle Material; Dipped Handle Handle Type; 64 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; Lever Action Joint Mechanism; 8" Nominal Overall Length; For Bolt, Nail, Rivet, Piano Wire, Soft, Medium and Hard Wire Applicable Material