https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-7131250-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4NXxpbWFnZS9qcGVnfGFHVTBMMmhpWlM4eE1EUXhPVGt5TWpBM05UWTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemN4TXpFeU5UQmZNekF3ZURNd01DNXFjR2N8MmJiYjRjNDhhYzFkNzE3NDA4ZWJhOWVmODk3ZTM5NWJmODllYjNmMjY4MjdhNTUwMDlmNTUxMWIzZjAzZjRlMA
KNIPEX
KNIPEX
71 31 250
KNIPEX KNIPEX
描述
KNIPEX 71 31 250
Bolt and Chain Cutter; Center Cut Cut Type; 0.24" Maximum Cutting Capacity; Diagonal Cutting Direction; Red Handle Color; Plastic Coated Handle Material; Plastic Coated Handle Type; 64 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; 9.84" Nominal Overall Length; For Hard Metal, Reinforcing Rod and Bar and Wire Mesh Applicable Material
制造商部件号
71 31 250
BDI部件号
20575486
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/71-31-250/p/20575486
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Bolt and Chain Cutter
重量/磅
1.03
产品明细
Bolt and Chain Cutter
产品规格
Center Cut Cut Type; 0.24" Maximum Cutting Capacity; Diagonal Cutting Direction; Red Handle Color; Plastic Coated Handle Material; Plastic Coated Handle Type; 64 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; 9.84" Nominal Overall Length
详细描述
Bolt and Chain Cutter; Center Cut Cut Type; 0.24" Maximum Cutting Capacity; Diagonal Cutting Direction; Red Handle Color; Plastic Coated Handle Material; Plastic Coated Handle Type; 64 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; 9.84" Nominal Overall Length; For Hard Metal, Reinforcing Rod and Bar and Wire Mesh Applicable Material